Motion
TIGEAR-2 REDUCER W/ MOTOR VEM3161T

DODGE
TIGEAR-2 REDUCER W/ MOTOR VEM3161T

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479606
MFR #TIGEAR-2 REDUCER W/ MOTOR VEM3161T
List Price$4,318.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/ MOTOR VEM3161T

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479606
MFR #TIGEAR-2 REDUCER W/ MOTOR VEM3161T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,318.86/each for your price

Overview

Mfr description
23Q10H14-VEM3161T TIGEAR-2 REDUCER W/ MO

Specifications

  • Center Distance
    2.3100 in
  • Ratio
    10:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought