Motion
TIGEAR-2 REDUCER WITH MOTOR VEM3218T

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEM3218T

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #13479616
MFR #TIGEAR-2 REDUCER WITH MOTOR VEM3218T
Price$6,892.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEM3218T

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #13479616
MFR #TIGEAR-2 REDUCER WITH MOTOR VEM3218T

Mfr description
30Q10H18-VEM3218T TIGEAR-2 REDUCER WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,892.72/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Ratio
    10:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)