Motion
TIGEAR-2 REDUCER WITH MOTOR VEM3546-5

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEM3546-5

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479621
MFR #TIGEAR-2 REDUCER WITH MOTOR VEM3546-5
List Price$3,496.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEM3546-5

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479621
MFR #TIGEAR-2 REDUCER WITH MOTOR VEM3546-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,496.14/each for your price

Overview

Mfr description
17Q10H56-VEM3546-5 TIGEAR-2 REDUCER WITH

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    10:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought