Motion
TIGEAR-2 REDUCER WITH MOTOR VBM3538-S

DODGE
TIGEAR-2 REDUCER WITH MOTOR VBM3538-S

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.5000 in Center Distance, 3-Piece Coupled Input, Hollow Output
MI ITEM #13479625
MFR #TIGEAR-2 REDUCER WITH MOTOR VBM3538-S
Price$5,041.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR VBM3538-S

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.5000 in Center Distance, 3-Piece Coupled Input, Hollow Output
MI ITEM #13479625
MFR #TIGEAR-2 REDUCER WITH MOTOR VBM3538-S

Mfr description
15A15H56-VBM3538-S TIGEAR-2 REDUCER WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,041.11/each

Specifications

Dimensions

  • Center Distance
    1.5000 in
  • Ratio
    15:1

Details

  • Input Type
    3-Piece Coupled
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)