Motion
TIGEAR-2 REDUCER WITH MOTOR VEM3611T

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEM3611T

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 4.0000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479646
MFR #TIGEAR-2 REDUCER WITH MOTOR VEM3611T
List Price$11,080.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEM3611T

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 4.0000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479646
MFR #TIGEAR-2 REDUCER WITH MOTOR VEM3611T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,080.96/each for your price

Overview

Mfr description
40Q30H18-VEM3611T TIGEAR-2 REDUCER WITH

Specifications

  • Center Distance
    4.0000 in
  • Ratio
    30:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought