Motion
TIGEAR-2 REDUCER W/MOTOR VEM3611T

DODGE
TIGEAR-2 REDUCER W/MOTOR VEM3611T

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479661
MFR #TIGEAR-2 REDUCER W/MOTOR VEM3611T
List Price$7,722.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/MOTOR VEM3611T

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479661
MFR #TIGEAR-2 REDUCER W/MOTOR VEM3611T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,722.13/each for your price

Overview

Mfr description
35Q25H18-VEM3611T TIGEAR-2 REDUCER W/MOT

Specifications

  • Center Distance
    3.5000 in
  • Ratio
    25:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought