Overview
Mfr description
35Q40L14-VEM3561T TIGEAR-2 REDUCER WITH
Specifications
- Center Distance3.5000 in
- Ratio40:1
- Input TypeC-Face Quill
- Output TypeSolid
- Output DirectionLeft Hand
- SeriesTigear-2
- Manufacturer Catalog Number35Q40L14-VEM3561T
- Weight179 lbs, 81.193 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data