1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
35Q40H18-CEM3611T
Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #
13479670
MFR #
35Q40H18-CEM3611T
List Price
$7,741.75
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
DODGE 35Q40H18-CEM3611T
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
35Q40H18-CEM3611T
Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #
13479670
MFR #
35Q40H18-CEM3611T
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$7,741.75
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
35Q40H18-CEM3611T TIGEAR-2 REDUCER WITH
Specifications
Center Distance
3.5000 in
Ratio
40:1
Input Type
C-Face Quill
Output Type
Hollow
Series
Tigear-2
Weight
184 lbs, 83.461 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought