Motion
30Q60L14-1.0HPIDVS

DODGE
30Q60L14-1.0HPIDVS

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #13479672
MFR #30Q60L14-1.0HPIDVS
Price$6,335.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30Q60L14-1.0HPIDVS

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #13479672
MFR #30Q60L14-1.0HPIDVS

Mfr description
30Q60L14-1.0HPIDVS TIGEAR-2 REDUCER WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,335.05/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Ratio
    60:1
  • Weight
    147 lbs, 66.678 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    30Q60L14-1.0HPIDVS
  • Max Input Horsepower
    5.4600 hp
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    Tigear-2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)