Motion
TIGEAR-2 REDUCER WITH MOTOR VEM3558T

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEM3558T

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #13479677
MFR #TIGEAR-2 REDUCER WITH MOTOR VEM3558T
Price$5,311.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEM3558T

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #13479677
MFR #TIGEAR-2 REDUCER WITH MOTOR VEM3558T

Mfr description
26Q15H14-VEM3558T TIGEAR-2 REDUCER WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,311.72/each

Specifications

Dimensions

  • Center Distance
    2.6300 in
  • Ratio
    15:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)