Overview
Mfr description
26Q15H14-VEM3558TL TIGEAR-2 REDUCER WITH
Specifications
- Center Distance2.6200 in
- Ratio15:1
- Input TypeC-Face Quill
- Output TypeSolid
- Output DirectionLeft Hand
- SeriesTigear-2
- Weight92 lbs, 41.7 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data