Motion
TIGEAR-2 REDUCER WITH MOTOR VEBM3558T

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEBM3558T

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output
MI ITEM #13479679
MFR #TIGEAR-2 REDUCER WITH MOTOR VEBM3558T
List Price$6,641.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEBM3558T

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output
MI ITEM #13479679
MFR #TIGEAR-2 REDUCER WITH MOTOR VEBM3558T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,641.76/each for your price

Overview

Mfr description
26A25L14-VEBM3558T TIGEAR-2 REDUCER WITH

Specifications

  • Center Distance
    2.6300 in
  • Ratio
    25:1
  • Input Type
    3-Piece Coupled
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought