Specifications
Dimensions
- Center Distance2.6300 in
- Ratio15:1
- Weight86 lbs, 39.01 kg
Details
- Input TypeC-Face Quill
- Manufacturer Catalog Number26Q15L56-VBM3542
- Output DirectionLeft Hand
- Output TypeSolid
- SeriesTigear-2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)