Motion
35Q60L14-VXM1.5HP

DODGE
35Q60L14-VXM1.5HP

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #13479694
MFR #35Q60L14-VXM1.5HP
Price$8,024.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35Q60L14-VXM1.5HP

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #13479694
MFR #35Q60L14-VXM1.5HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,024.58/each

Specifications

Dimensions

  • Center Distance
    3.5000 in
  • Ratio
    60:1
  • Weight
    159 lbs, 72.121 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    35Q60L14-VXM1.5HP
  • Max Input Horsepower
    5.4600 hp
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    Tigear-2

Overview

Mfr description
35Q60L14-VXM1.5HP TIGEAR-2 REDUCER WITH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought