Motion
TIGEAR-2 REDUCER WITH MOTOR VEM3558

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEM3558

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #13479706
MFR #TIGEAR-2 REDUCER WITH MOTOR VEM3558
Price$4,476.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEM3558

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #13479706
MFR #TIGEAR-2 REDUCER WITH MOTOR VEM3558

Mfr description
26Q30R56-VEM3558 TIGEAR-2 REDUCER WITH M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,476.57/each

Specifications

Dimensions

  • Center Distance
    2.6300 in
  • Ratio
    30:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Right Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)