Specifications
Dimensions
- Center Distance2.6300 in
- Ratio20:1
- Weight92 lbs, 41.73 kg
Details
- Input TypeC-Face Quill
- Manufacturer Catalog Number26Q20H14-VEM3558TR
- Output DirectionRight Hand
- Output TypeSolid
- SeriesTigear-2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)