Motion
TIGEAR-2 REDUCER WITH MOTOR VWDM3534

DODGE
TIGEAR-2 REDUCER WITH MOTOR VWDM3534

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479724
MFR #TIGEAR-2 REDUCER WITH MOTOR VWDM3534
List Price$3,555.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR VWDM3534

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479724
MFR #TIGEAR-2 REDUCER WITH MOTOR VWDM3534

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,555.00/each for your price

Overview

Mfr description
13QZ20H56-VWDM3534 TIGEAR-2 REDUCER WITH

Specifications

  • Center Distance
    1.3300 in
  • Ratio
    20:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought