Motion
TIGEAR 2 ASSEMBLY WITH CDP3330

DODGE
TIGEAR 2 ASSEMBLY WITH CDP3330

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 1.3300 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output
Mi Item #13479731
MFR #TIGEAR 2 ASSEMBLY WITH CDP3330
Price$3,653.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR 2 ASSEMBLY WITH CDP3330

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 1.3300 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output
Mi Item #13479731
MFR #TIGEAR 2 ASSEMBLY WITH CDP3330

Mfr description
13A07L56-CDP3330 TIGEAR 2 ASSEMBLY WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,653.78/each

Specifications

Dimensions

  • Center Distance
    1.3300 in
  • Ratio
    7:1

Details

  • Input Type
    3-Piece Coupled
  • Output Direction
    Left Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)