Motion
TIGEAR REDUCER WITH MOTOR VEBM3554-D

DODGE
TIGEAR REDUCER WITH MOTOR VEBM3554-D

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #13479747
MFR #TIGEAR REDUCER WITH MOTOR VEBM3554-D
List Price$5,197.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR REDUCER WITH MOTOR VEBM3554-D

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #13479747
MFR #TIGEAR REDUCER WITH MOTOR VEBM3554-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,197.79/each for your price

Overview

Mfr description
20Q20R56-VEBM3554D TIGEAR REDUCER WITH M

Specifications

  • Center Distance
    2.0000 in
  • Ratio
    20:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought