Specifications
Dimensions
- Center Distance2.0000 in
- Ratio30:1
- Weight54 lbs, 24.49 kg
Details
- Input TypeC-Face Quill
- Manufacturer Catalog Number20Q30R56-VM3538
- Output DirectionRight Hand
- Output TypeSolid
- SeriesTigear-2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)