Overview
Mfr description
30Q25L14-VEM3558T TIGEAR-2 REDUCER WITH
Specifications
- Center Distance3.0000 in
- Ratio25:1
- Input TypeC-Face Quill
- Output TypeSolid
- Output DirectionLeft Hand
- SeriesTigear-2
- Manufacturer Catalog Number30Q25L14-VEM3558T
- Weight136 lbs, 61.689 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data