Motion
TIGEAR-2 REDUCER WITH MOTOR VBM3538

DODGE
TIGEAR-2 REDUCER WITH MOTOR VBM3538

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Solid Output, Double Output
Mi Item #13479763
MFR #TIGEAR-2 REDUCER WITH MOTOR VBM3538
Price$3,943.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR VBM3538

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Solid Output, Double Output
Mi Item #13479763
MFR #TIGEAR-2 REDUCER WITH MOTOR VBM3538

Mfr description
23Q60LR56-VBM3538 TIGEAR-2 REDUCER WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,943.38/each

Specifications

Dimensions

  • Center Distance
    2.3100 in
  • Ratio
    60:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)