Overview
Mfr description
35Q15R18-VEM3615T TIGEAR-2 REDUCER WITH
Specifications
- Center Distance3.5000 in
- Ratio15:1
- Input TypeC-Face Quill
- Output TypeSolid
- Output DirectionRight Hand
- SeriesTigear-2
- Manufacturer Catalog Number35Q15R18-VEM3615T
- Weight197 lbs, 89.358 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data