Motion
TIGEAR-2 REDUCER W/ MOTOR VBL3510

DODGE
TIGEAR-2 REDUCER W/ MOTOR VBL3510

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #13479778
MFR #TIGEAR-2 REDUCER W/ MOTOR VBL3510
List Price$5,836.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/ MOTOR VBL3510

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #13479778
MFR #TIGEAR-2 REDUCER W/ MOTOR VBL3510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,836.08/each for your price

Overview

Mfr description
26Q60R56-VBL3510 TIGEAR-2 REDUCER W/ MOT

Specifications

  • Center Distance
    2.6300 in
  • Ratio
    60:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text