Motion
20Q10R14SL406

DODGE
20Q10R14SL406

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #13479781
MFR #20Q10R14SL406
List Price$3,112.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20Q10R14SL406

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #13479781
MFR #20Q10R14SL406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,112.92/each for your price

Overview

Mfr description
20Q10R14SL406 20Q10R14 T2 RED W/ SPCL 4.

Specifications

  • Center Distance
    2.0000 in
  • Ratio
    10:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Input Style
    C-Face Quill
  • Nominal Ratio
    10:1
  • Torque Rating (in-lb)
    1007 in-lbs
  • Thermal Horsepower Rating
    5.4700 hp
  • Case Size
    20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought