Motion
20A04L14

DODGE
20A04L14

Right Angle Worm Gear Speed Reducer - 4:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.0000 in Output Size, Left Hand Output
MI ITEM #13479782
MFR #20A04L14
List Price$1,989.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20A04L14

Right Angle Worm Gear Speed Reducer - 4:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.0000 in Output Size, Left Hand Output
MI ITEM #13479782
MFR #20A04L14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,989.40/each for your price

Overview

Mfr description
20A04L14 20A04L14 TIGEAR-2 REDUCER

Specifications

  • Additional Details
    26A12L14 TIGEAR-2 REDUCER W/HD O/P SEAL
  • Center Distance
    2.6300 in
  • Ratio
    4:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.120 hp
  • Horsepower Rating Normal Duty
    Input 4.6700 hp, Output 4.3400 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Left
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Left Hand
  • Style
    Solid Shaft Output
  • Finish Coating
    Standard
  • Maximum Output Torque
    625 in/lb;70.616 nm
  • Housing Material
    Cast Iron
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    20A04L14
  • Weight
    34 lbs
  • Horsepower
    Input 4.6700 hp, Output 4.3400 hp
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    12 : 1
  • Output
    4.340 hp
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 1.0000 in, 25.40 mm
  • Shaft Length
    Output 2.1100 in;53.59 mm
  • Torque Rating (in-lb)
    625 in-lbs;70.616 Nm
  • Thermal Horsepower Rating
    7.6100 hp;5.675 kW
  • Suitable For Washdown Environment
    No
  • Gearbox Component Type
    Gearbox
  • Case Size
    26

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought