Motion
20Q12L14SL302

DODGE
20Q12L14SL302

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #13479783
MFR #20Q12L14SL302
List Price$3,112.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20Q12L14SL302

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #13479783
MFR #20Q12L14SL302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,112.92/each for your price

Overview

Mfr description
20Q12L14SL302 20Q12L14 TIGEAR-2 REDUCER

Specifications

  • Center Distance
    2.0000 in
  • Ratio
    12:1
  • Max Input Horsepower
    2.5900 hp
  • Horsepower Rating Normal Duty
    Input 2.5900 hp, Output 2.3000 hp
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Maximum Output Torque
    1053 in/lb;118.973 nm
  • Series
    Tigear-2
  • Weight
    31 lbs
  • Horsepower
    Input 2.5900 hp, Output 2.3000 hp
  • Lubrication
    Single-Lip Contact
  • Output
    2.3000 hp;1.715 kW
  • Torque Rating (in-lb)
    1053 in-lbs;118.973 Nm
  • Thermal Horsepower Rating
    Input 4.8000 hp;Output 2.3000 hp
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought