Motion
17A05L56 T2 RED W/ LOW TEMP LUBE

DODGE
17A05L56 T2 RED W/ LOW TEMP LUBE

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.7500 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output
MI ITEM #13479784
MFR #17A05L56 T2 RED W/ LOW TEMP LUBE
List Price$1,896.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17A05L56 T2 RED W/ LOW TEMP LUBE

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.7500 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output
MI ITEM #13479784
MFR #17A05L56 T2 RED W/ LOW TEMP LUBE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,896.53/each for your price

Overview

Mfr description
17A05L56LT 17A05L56 T2 RED W/ LOW TEMP L

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    5:1
  • Max Input Horsepower
    2.6500 hp
  • Horsepower Rating Normal Duty
    Input 2.6500 hp, Output 2.4500 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Standard
  • Housing Material
    Cast Iron
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    17A05L56LT
  • Weight
    29 lbs
  • Input Style
    3-Piece Coupled
  • Output
    2.4500 hp;1.827 kW
  • Paint Type
    Standard
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Shaft Length
    1.7400 in;44.19 mm
  • Torque Rating (in-lb)
    440 in-lbs;49.713 Nm
  • Thermal Horsepower Rating
    Input 5.4400 hp;Output 2.4500 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1050 lbf;4670.633 N
  • Gearbox Component Type
    Gearbox
  • Product Compatibility
    NEMA Motor;56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text