Motion
176Q15L56HD

DODGE
176Q15L56HD

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size, Left Hand Output, 56C Frame
MI ITEM #13479786
MFR #176Q15L56HD
List Price$1,689.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
176Q15L56HD

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size, Left Hand Output, 56C Frame
MI ITEM #13479786
MFR #176Q15L56HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,689.88/each for your price

Overview

Mfr description
176Q15L56HD 176Q15L56 T2 RED W/ HD O/P S

Specifications

  • Additional Details
    26A15R14 T2 RED W/ HARSH DUTY O/P SEAL
  • Center Distance
    1.7500 in
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.250 hp
  • Horsepower Rating Normal Duty
    Input 1.7700 hp, Output 1.5000 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Right
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Left Hand
  • Style
    Solid Shaft Output
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Standard
  • Maximum Output Torque
    813 in/lb;91.857 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    5293.384 N, 1190 lbf
  • Series
    Tigear-2
  • Length
    4.1900 in, 106.42 mm
  • Manufacturer Catalog Number
    176Q15L56HD
  • Weight
    28 lbs, 12.701 kg
  • Horsepower
    Input 1.7700 hp, Output 1.5000 hp
  • Input Style
    C-Face
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    15 : 1
  • Output
    1.500 hp
  • Sealing Type
    Two-Piece Harsh Duty
  • Shaft Diameter
    Output 0.8750 in, 22.22 mm
  • Shaft Length
    Output 2.7400 in;69.59 mm
  • Torque Rating (in-lb)
    813 in-lbs;91.857 Nm
  • Thermal Horsepower Rating
    3.9700 hp;2.96 kW
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1190 lbf;5293.384 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    26
  • Product Compatibility
    NEMA Motor;56C Frame
  • Width
    2.7500 in, 69.85 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text