Motion
176A60R56

DODGE
176A60R56

Right Angle Worm Gear Speed Reducer - 1.7500 in Center Distance, 3-Piece Coupled Input, Solid Output
MI ITEM #13479787
MFR #176A60R56
List Price$1,939.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
176A60R56

Right Angle Worm Gear Speed Reducer - 1.7500 in Center Distance, 3-Piece Coupled Input, Solid Output
MI ITEM #13479787
MFR #176A60R56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,939.68/each for your price

Overview

Mfr description
176A60R56 TIGEAR-2 REDUCER- 1" EXT. O/P

Specifications

  • Center Distance
    1.7500 in
  • Input Type
    3-Piece Coupled
  • Output Type
    Solid
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    176A60R56
  • Weight
    29 lbs, 13.154 kg
  • Shaft Diameter
    1.0000 in, 25.40 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text