Motion
176A60L56

DODGE
176A60L56

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Solid Output, 0.8750 in Output Size, Left Hand Output
MI ITEM #13479788
MFR #176A60L56
List Price$1,939.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
176A60L56

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Solid Output, 0.8750 in Output Size, Left Hand Output
MI ITEM #13479788
MFR #176A60L56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,939.68/each for your price

Overview

Mfr description
176A60L56 TIGEAR-2 REDUCER- 1" EXT. O/P

Specifications

  • Additional Details
    26A10R18LT TIGEAR-2 REDUCER LOW TEMP
  • Center Distance
    2.6300 in
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    6.020 hp
  • Horsepower Rating Normal Duty
    Input 0.5100 hp, Output 0.3200 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Right
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Left Hand
  • Style
    Solid Shaft Output
  • Finish Coating
    Standard
  • Maximum Output Torque
    692 in/lb;78.185 nm
  • Housing Material
    Cast Iron
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    176A60L56
  • Weight
    29 lbs, 13.154 kg
  • Horsepower
    Input 0.5100 hp, Output 0.3200 hp
  • Lubrication
    PAG, Low Temperature
  • Nominal Ratio
    10 : 1
  • Output
    0.320 hp
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 0.8750 in, 22.22 mm
  • Shaft Length
    Output 2.7400 in;69.59 mm
  • Torque Rating (in-lb)
    692 in-lbs;78.185 Nm
  • Thermal Horsepower Rating
    1.3000 hp;0.969 kW
  • Suitable For Washdown Environment
    No
  • Gearbox Component Type
    Gearbox
  • Case Size
    26

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought