Motion
15Q10L56LT

DODGE
15Q10L56LT

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output, 0.7500 in Output Size, Left Hand Output, 56C Frame
MI ITEM #13479789
MFR #15Q10L56LT
List Price$1,416.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
15Q10L56LT

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output, 0.7500 in Output Size, Left Hand Output, 56C Frame
MI ITEM #13479789
MFR #15Q10L56LT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,416.50/each for your price

Overview

Mfr description
15Q10L56LT 15Q10L56 T2 RED WITH LOW TEMP

Specifications

  • Additional Details
    26A07L14 TIGEAR-2 REDUCER W/HD O/P SEALS
  • Center Distance
    1.5000 in
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    6.980 hp
  • Horsepower Rating Normal Duty
    Input 1.5100 hp, Output 1.3400 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Left
  • Output Type
    Solid
  • Output Size
    0.7500 in
  • Output Direction
    Left Hand
  • Style
    Quill Input;Solid Shaft Output
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Standard
  • Maximum Output Torque
    481 in/lb;54.346 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    3158.237 N, 710 lbf
  • Series
    Tigear-2
  • Length
    3.5000 in, 88.90 mm
  • Manufacturer Reducer Size
    15
  • Manufacturer Catalog Number
    15Q10L56LT
  • Weight
    20 lbs, 9.072 kg
  • Horsepower
    Input 1.5100 hp, Output 1.3400 hp
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    7 : 1
  • Output
    1.340 hp
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 0.7500 in, 19.05 mm
  • Shaft Length
    Output 2.2300 in
  • Torque Rating (in-lb)
    481 in-lbs;54.346 Nm
  • Thermal Horsepower Rating
    3.6900 hp;2.752 kW
  • Suitable For Washdown Environment
    No
  • Overhung Load
    710 lbf;3158.237 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    26
  • Product Compatibility
    NEMA Motor;56C Frame
  • Width
    2.2500 in, 57.15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought