Motion
21BQ30R56LT

DODGE
21BQ30R56LT

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #13479801
MFR #21BQ30R56LT
List Price$2,001.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
21BQ30R56LT

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #13479801
MFR #21BQ30R56LT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,001.16/each for your price

Overview

Mfr description
21BQ30R56LT 21BQ30R56 T2 RED W/ LOW TEMP

Specifications

  • Center Distance
    2.0000 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.3000 hp
  • Horsepower Rating Normal Duty
    Input 1.3000 hp, Output 1.0000 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Right Hand
  • Style
    Output Solid Shaft
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Standard
  • Maximum Output Torque
    1083 in/lb;122.363 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    6939.226 N, 1560 lbf
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    21BQ30R56LT
  • Weight
    31 lbs
  • Horsepower
    Input 1.3000 hp, Output 1.0000 hp
  • Input Style
    C-Face
  • Lubrication
    Single-Lip Contact
  • Nominal Ratio
    30:1
  • Output
    1.0000 hp;0.746 kW
  • Paint Type
    Standard
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Shaft Length
    2.1100 in;53.59 mm
  • Torque Rating (in-lb)
    1083 in-lbs;122.363 Nm
  • Thermal Horsepower Rating
    Input 2.3600 hp;Output 1.0000 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1560 lbf;6939.226 N
  • Gearbox Component Type
    Gearbox
  • Product Compatibility
    NEMA Motor;56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought