Motion
21BQ60R56

DODGE
21BQ60R56

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #13479808
MFR #21BQ60R56
Price$1,925.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
21BQ60R56

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #13479808
MFR #21BQ60R56

Mfr description
21BQ60R56 21BQ60R56 TIGEAR-2 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,925.79/each

Specifications

Dimensions

  • Center Distance
    2.0000 in
  • Maximum Output Torque
    1042 in/lb;117.73 nm
  • Ratio
    60:1
  • Weight
    31 lbs, 14.06 kg

Details

  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 0.7500 hp, Output 0.4800 hp
  • Horsepower Rating Normal Duty
    Input 0.7500 hp, Output 0.4800 hp
  • Input Type
    C-Face Quill
  • Lubrication
    Single-Lip Contact
  • Manufacturer Catalog Number
    21BQ60R56
  • Max Input Horsepower
    0.7500 hp
  • Output
    0.4800 hp;0.358 kW
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    Tigear-2
  • Thermal Horsepower Rating
    Input 1.2500 hp;Output 0.4800 hp
  • Torque Rating (in-lb)
    1042 in-lbs;117.73 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)