1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
DODGE 20S30R T2 REDUCER W/ 1.81" I/P EXT.
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
20S30R T2 REDUCER W/ 1.81" I/P EXT.
Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.0000 in Center Distance, Separate Input, Solid Output
Mi Item #
13479811
MFR #
20S30R T2 REDUCER W/ 1.81" I/P EXT.
Mfr description
20S30RIL113 20S30R T2 REDUCER W/ 1.81" I
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Center Distance
2.0000 in
Ratio
30:1
Details
Input Type
Separate
Output Type
Solid
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items