Motion
17Q50L56HD

DODGE
17Q50L56HD

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size, Left Hand Output, 56C Frame
MI ITEM #13479815
MFR #17Q50L56HD
List Price$1,551.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17Q50L56HD

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size, Left Hand Output, 56C Frame
MI ITEM #13479815
MFR #17Q50L56HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,551.24/each for your price

Overview

Mfr description
17Q50L56HD 17Q50L56 T2 RED W/ HARSH DUTY

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.7200 hp
  • Horsepower Rating Normal Duty
    Input 0.7200 hp, Output 0.4800 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Left Hand
  • Style
    Quill Input;Solid Shaft Output
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Standard
  • Maximum Output Torque
    865 in/lb;97.732 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    5293.384 N, 1190 lbf
  • Series
    Tigear-2
  • Length
    4.1900 in, 106.42 mm
  • Manufacturer Reducer Size
    17
  • Manufacturer Catalog Number
    17Q50L56HD
  • Weight
    26 lbs
  • Horsepower
    Input 0.7200 hp, Output 0.4800 hp
  • Input Style
    C-Face Quill
  • Lubrication
    PAG;Standard Temperature
  • Nominal Ratio
    50:1
  • Output
    0.4800 hp;0.358 kW
  • Sealing Type
    Two-Piece Harsh Duty
  • Shaft Diameter
    Output 0.8750 in, 22.22 mm
  • Shaft Length
    Output 1.7400 in;44.19 mm
  • Torque Rating (in-lb)
    865 in-lbs;97.732 Nm
  • Thermal Horsepower Rating
    1.5700 hp;1.171 kW
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1190 lbf;5293.384 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    17
  • Product Compatibility
    NEMA Motor;56C Frame
  • Width
    2.7500 in, 69.85 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought