Overview
Mfr description
17Q40L56-CONVBASE TIGEAR-2 REDUCER WITH
Specifications
- Center Distance1.7500 in
- Ratio40:1
- Case IncludedYes
- Input Type3-Piece Coupled
- Output TypeSolid
- Output DirectionLeft Hand
- SeriesTigear-2
- Standard Base KitIncluded
- Mounting TypeBase Mount
- Manufacturer Catalog Number17Q40L56-CONVBASE
- Weight33 lbs, 14.969 kg
- Gearbox Component TypeSpeed Reducer
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data