Motion
20Q20L14SL406

DODGE
20Q20L14SL406

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #13479819
MFR #20Q20L14SL406
Price$3,269.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20Q20L14SL406

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #13479819
MFR #20Q20L14SL406

Mfr description
20Q20L14SL406 20Q20L14 T2 RED W/ SPCL 4.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,269.17/each

Specifications

Dimensions

  • Center Distance
    2.0000 in
  • Maximum Output Torque
    1056 in/lb;119.312 nm
  • Ratio
    20:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Weight
    31 lbs, 14.061 kg

Details

  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 1.7700 hp, Output 1.4700 hp
  • Horsepower Rating Normal Duty
    Input 1.7700 hp, Output 1.4700 hp
  • Input Type
    C-Face Quill
  • Lubrication
    Single-Lip Contact
  • Manufacturer Catalog Number
    20Q20L14SL406
  • Max Input Horsepower
    1.7700 hp
  • Output
    1.4700 hp;1.096 kW
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    Tigear-2
  • Thermal Horsepower Rating
    Input 3.6200 hp;Output 1.4700 hp
  • Torque Rating (in-lb)
    1056 in-lbs;119.312 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)