1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
20Q20L56 T2 RED W/ 5.00" O/P EXT.
Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #
13479820
MFR #
20Q20L56 T2 RED W/ 5.00" O/P EXT.
List Price
$3,462.16
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
DODGE 20Q20L56 T2 RED W/ 5.00" O/P EXT.
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
20Q20L56 T2 RED W/ 5.00" O/P EXT.
Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #
13479820
MFR #
20Q20L56 T2 RED W/ 5.00" O/P EXT.
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,462.16
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
20Q20L56SL500 20Q20L56 T2 RED W/ 5.00" O
Specifications
Center Distance
2.0000 in
Ratio
20:1
Input Type
C-Face Quill
Output Type
Solid
Output Direction
Left Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought