Motion
20Q15L56LT

DODGE
20Q15L56LT

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #13479823
MFR #20Q15L56LT
List Price$1,831.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20Q15L56LT

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #13479823
MFR #20Q15L56LT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,831.13/each for your price

Overview

Mfr description
20Q15L56LT TIGEAR-2 REDUCER WITH LOW TEM

Specifications

  • Center Distance
    2.0000 in
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.3000 hp
  • Horsepower Rating Normal Duty
    Input 2.3000 hp, Output 1.9900 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Left Hand
  • Style
    Output Solid Shaft
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Standard
  • Maximum Output Torque
    1074 in/lb;121.346 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    6939.226 N, 1560 lbf
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    20Q15L56LT
  • Weight
    31 lbs, 14.061 kg
  • Horsepower
    Input 2.3000 hp, Output 1.9900 hp
  • Input Style
    C-Face
  • Lubrication
    Single-Lip Contact
  • Nominal Ratio
    15:1
  • Output
    1.9900 hp;1.484 kW
  • Paint Type
    Standard
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Shaft Length
    2.1100 in;53.59 mm
  • Torque Rating (in-lb)
    1074 in-lbs;121.346 Nm
  • Thermal Horsepower Rating
    Input 4.3700 hp;Output 1.9900 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1560 lbf;6939.226 N
  • Gearbox Component Type
    Gearbox
  • Product Compatibility
    NEMA Motor;56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought