Motion
21BQ10LR56

DODGE
21BQ10LR56

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #13479827
MFR #21BQ10LR56
List Price$2,079.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
21BQ10LR56

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #13479827
MFR #21BQ10LR56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,079.64/each for your price

Overview

Mfr description
21BQ10LR56 21BQ10LR56 T2 REDUCER - DOUBL

Specifications

  • Center Distance
    2.0000 in
  • Ratio
    10:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Double
  • Series
    T2
  • Manufacturer Catalog Number
    21BQ10LR56
  • Weight
    31 lbs, 14.06 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought