Motion
30A07L18HD

DODGE
30A07L18HD

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.3750 in Output Size, Left Hand Output, 180TC Frame
Mi Item #13479839
MFR #30A07L18HD
Price$3,997.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30A07L18HD

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.3750 in Output Size, Left Hand Output, 180TC Frame
Mi Item #13479839
MFR #30A07L18HD

Mfr description
30A07L18HD 30A07L18 T2 RED W/ HARSH DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,997.18/each

Specifications

Dimensions

  • Case Size
    30
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    30
  • Maximum Output Torque
    2623 in/lb;296.359 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    60 : 1
  • Output Size
    1.3750 in
  • Overhung Load
    1540 lbf;6850.261 N
  • Ratio
    7:1
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Shaft Length
    Output 3.2000 in
  • Weight
    108 lbs, 48.988 kg

Details

  • Additional Details
    30S60LSD104 TIG-2 REDUCER SPCL D=1.25
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 10.4200 hp, Output 9.7100 hp
  • Horsepower Rating Normal Duty
    Input 10.4200 hp, Output 9.7100 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    30A07L18HD
  • Max Input Horsepower
    2.110 hp
  • Output
    9.710 hp
  • Output Bore Type
    Left
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    6850.261 N, 1540 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor;180TC Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Style
    Input 3-Piece Coupled;Output Solid Shaft
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 14.1700 hp;Output 9.7100 hp
  • Torque Rating (in-lb)
    2623 in-lbs;296.359 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)