Specifications
Dimensions
- Center Distance2.6200 in
- Ratio5:1
- Weight51 lbs, 23.1 kg
Details
- Case IncludedYes
- Input TypeC-Face Quill
- Manufacturer Catalog Number26Q05L56FH
- Mounting TypeFlange Mount
- Output DirectionLeft Hand
- Output TypeSolid
- SeriesT2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)