Motion
26Q30L56SL312

DODGE
26Q30L56SL312

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Left Hand Output
Mi Item #13479842
MFR #26Q30L56SL312
Price$4,719.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26Q30L56SL312

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Left Hand Output
Mi Item #13479842
MFR #26Q30L56SL312

Mfr description
26Q30L56SL312 26Q30L56 TIGEAR-2 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,719.68/each

Specifications

Dimensions

  • Case Size
    26
  • Center Distance
    2.6200 in
  • Maximum Output Torque
    2142 in/lb;242.013 nm
  • Nominal Ratio
    30 : 1
  • Output Size
    1.1250 in
  • Ratio
    30:1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Shaft Length
    3.7500 in;95.25 mm
  • Weight
    51 lbs, 23.133 kg

Details

  • Additional Details
    26A30R14 T2 RED W/ HARSH DUTY O/P SEAL
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 2.5100 hp, Output 1.9800 hp
  • Horsepower Rating Normal Duty
    Input 2.5100 hp, Output 1.9800 hp
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    26Q30L56SL312
  • Max Input Horsepower
    2.510 hp
  • Output
    1.980 hp
  • Output Bore Type
    Right
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Standard
  • Series
    Tigear-2
  • Style
    Output Solid Shaft
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 3.9600 hp;Output 1.9800 hp
  • Torque Rating (in-lb)
    2142 in-lbs;242.013 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)