Motion
30A15R18LT

DODGE
30A15R18LT

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.3750 in Output Size, Right Hand Output, 180TC Frame
MI ITEM #13479848
MFR #30A15R18LT
List Price$3,806.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30A15R18LT

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.3750 in Output Size, Right Hand Output, 180TC Frame
MI ITEM #13479848
MFR #30A15R18LT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,806.14/each for your price

Overview

Mfr description
30A15R18LT 30A15R18 T2 RED W/ LOW TEMP L

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    7.0400 hp
  • Horsepower Rating Normal Duty
    Input 7.0400 hp, Output 6.1800 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Output Direction
    Right Hand
  • Style
    Output Solid Shaft
  • NEMA / IEC Frame Size
    180TC
  • Finish Coating
    Standard
  • Maximum Output Torque
    3339 in/lb;377.256 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    10230.91 N, 2300 lbf
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    30A15R18LT
  • Weight
    108 lbs
  • Horsepower
    Input 7.0400 hp, Output 6.1800 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    Single-Lip Contact
  • Nominal Ratio
    15:1
  • Output
    6.1800 hp;4.608 kW
  • Paint Type
    Standard
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Shaft Length
    3.2000 in;81.28 mm
  • Torque Rating (in-lb)
    3339 in-lbs;377.256 Nm
  • Thermal Horsepower Rating
    Input 8.8500 hp;Output 6.1800 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    2300 lbf;10230.91 N
  • Gearbox Component Type
    Gearbox
  • Product Compatibility
    NEMA Motor;180TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought