Motion
30A10L14SD104

DODGE
30A10L14SD104

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.2500 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #13479854
MFR #30A10L14SD104
List Price$3,517.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30A10L14SD104

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.2500 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #13479854
MFR #30A10L14SD104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,517.07/each for your price

Overview

Mfr description
30A10L14SD104 30A10L14SD104 TIG-2 REDUCE

Specifications

  • Additional Details
    30S05RSD104 TIG-2 REDUCER SPCL D=1.25
  • Center Distance
    3.0000 in
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    11.650 hp
  • Horsepower Rating Normal Duty
    Input 8.7100 hp, Output 7.9900 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Right
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Left Hand
  • Style
    Input 3-Piece Coupled;Output Solid Shaft
  • NEMA / IEC Frame Size
    140TC
  • Finish Coating
    Standard
  • Maximum Output Torque
    2876 in/lb;324.944 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    7650.941 N, 1720 lbf
  • Series
    Tigear-2
  • Manufacturer Reducer Size
    30
  • Manufacturer Catalog Number
    30A10L14SD104
  • Weight
    91 lbs
  • Horsepower
    Input 8.7100 hp, Output 7.9900 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    5 : 1
  • Output
    7.990 hp
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Shaft Length
    Output 3.2000 in
  • Torque Rating (in-lb)
    2876 in-lbs;324.944 Nm
  • Thermal Horsepower Rating
    Input 11.9700 hp;Output 7.9900 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1720 lbf;7650.941 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    30
  • Product Compatibility
    NEMA Motor;140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought