Motion
MGGMB25-500-A93L

SMC CORP OF AMERICA
MGGMB25-500-A93L

25 mm Bore, 500 mm Stroke Length
MI ITEM #13479905
MFR #MGGMB25-500-A93L
Price$628.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMB25-500-A93L

25 mm Bore, 500 mm Stroke Length
MI ITEM #13479905
MFR #MGGMB25-500-A93L

Mfr description
MGGMB25-500-A93L MGG, GUIDE CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$628.60/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    500 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)