Motion
CP96NDB80-100C

SMC CORP OF AMERICA
CP96NDB80-100C

80 mm Bore, 100 mm Stroke
Mi Item #13480063
MFR #CP96NDB80-100C
Price$742.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CP96NDB80-100C

80 mm Bore, 100 mm Stroke
Mi Item #13480063
MFR #CP96NDB80-100C

Mfr description
CP96NDB80-100C CYLINDER WITH LOCK, TIE R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$742.71/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Stroke
    100 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)