Motion
30A25L56SD104

DODGE
30A25L56SD104

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.2500 in Output Size, Left Hand Output, 56C Frame
MI ITEM #13480095
MFR #30A25L56SD104
List Price$3,517.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30A25L56SD104

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.2500 in Output Size, Left Hand Output, 56C Frame
MI ITEM #13480095
MFR #30A25L56SD104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,517.07/each for your price

Overview

Mfr description
30A25L56SD104 30A25L56SD104 TIG-2 REDUCE

Specifications

  • Additional Details
    MAGNAGEAR G150HPH2-14 BS
  • Center Distance
    3.0000 in
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.220 hp
  • Horsepower Rating Normal Duty
    Input 4.2200 hp, Output 3.5200 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Left
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Left Hand
  • Style
    Input 3-Piece Coupled;Output Solid Shaft
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Standard
  • Maximum Output Torque
    3165 in/lb;357.597 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    10230.91 N, 2300 lbf
  • Series
    Tigear-2
  • Manufacturer Reducer Size
    30
  • Manufacturer Catalog Number
    30A25L56SD104
  • Weight
    91 lbs, 41.277 kg
  • Horsepower
    Input 4.2200 hp, Output 3.5200 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    25
  • Output
    3.520 hp
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Shaft Length
    Output 3.2000 in
  • Torque Rating (in-lb)
    3165 in-lbs;357.597 Nm
  • Thermal Horsepower Rating
    Input 5.5200 hp;Output 3.5200 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    2300 lbf;10230.91 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    30
  • Product Compatibility
    NEMA Motor;56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought