Motion
VQZ312B-5LO1-02F-Q

SMC CORP OF AMERICA
VQZ312B-5LO1-02F-Q

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, 1 Solenoid, L Plug without Connector, Body Ported, 1/4 in
MI ITEM #13480138
MFR #VQZ312B-5LO1-02F-Q
List Price$64.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ312B-5LO1-02F-Q

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, 1 Solenoid, L Plug without Connector, Body Ported, 1/4 in
MI ITEM #13480138
MFR #VQZ312B-5LO1-02F-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.33/each for your price

Overview

Mfr description
VQZ312B-5LO1-02F-Q 3 PORT BODY PORTED SO

Specifications

  • Piping Type
    Body Ported
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    L Plug without Connector
  • Flow Direction
    2-Way
  • Port Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought